Beli 3 way valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Apollo Manual Three-Way Ball Valve
    Mulai

    Rp3.099.900

    Apollo Manual Three-Way Ball Valve
    Deskripsi:
    L-port bronze ball valves have three ports that act as inlets or outlets, and they're used in diverter and selector applications. Diverter applications have media flowing through one inlet and flowing out through either one of the remaining outlets. Selector applications have media flowing from one of two inlet ports (from two different sources) with the remaining port acting as an outlet.
  2. HONEYWELL Globe Valve 3 Way (Katup Globe)
    Mulai

    Rp12.999.900

    HONEYWELL Globe Valve 3 Way (Katup Globe)
    atribut:
    • Action: Stem up to A-AB to close
    • Connection: Flanged per ISO 7005-2
    • Leakage Rate (Kvs): A-AB = ≤0.02%; B-AB = ≤1%
    • Medium: Chilled/hot water
    • Medium Temperature (°C): -15 to +130
    • Nominal Pressure Rating: PN16
    • Rangeability: 50:1
    • Seat Material: Stainless Steel
    • Stem Material: Stainless Steel
    • Type of valve: Three-way with integrated flow
  3. OMRON Solid State Timer H3Y-2 (Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

  4. Max Electronic Lettering Machine (Mesin Pembuat Label/Huruf)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.999.900

    Max Electronic Lettering Machine (Mesin Pembuat Label/Huruf)
    Deskripsi:
    - The class's fastest printing speed - Versatile printing capability - Dual USB connectivity with PC : USB memory and cable
  5. Onda Ball Valve 3 Way (Stop Kran)
    Mulai

    Rp189.900

    Onda Ball Valve 3 Way (Stop Kran)
    atribut:
    • Material: Brass
  6. Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Mulai

    Rp4.199.900

    Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
  7. SAILING Ball Valve 3Way
    Mulai

    Rp129.900

    SAILING Ball Valve 3Way
    atribut:
    • Material: Brass
    • Thread Type: F-F-F
    • Type of Pressure: PN16
  8. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  9. Kitz Cast Bronze Y Type Strainer Screwed Ends
    Mulai

    Rp1.399.900

    Kitz Cast Bronze Y Type Strainer Screwed Ends
    atribut:
    • Class: 150
    • Type: Strainer
    • Body Material: Bronze
    • Threaded End to: ASME B1.20.1
    • Body Cap Material: Brass
    • Screen Material: Type 304 Stainless Steel
  10. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  11. King Da Jeng (KDJ) Swing Check Valve Socket End
    Mulai

    Rp399.900

    King Da Jeng (KDJ) Swing Check Valve Socket End
    atribut:
    • End Type: Socket
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
    • Standard: ANSI, BS, CNS, DIN, JIS (Socket)
    • Type: Swing Type
  12. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  13. Airtac Filter/Regulator BFC Series (Regulator Filter Udara)
    Mulai

    Rp949.900

    Airtac Filter/Regulator BFC Series (Regulator Filter Udara)
    atribut:
    • Port Size: 3/8
    • Filtering Grade (µm): 40
    • Pressure Range: Semi-auto and aoutomatic drain : 0.15-0.9MPa(20-130Psi) Manual drain : 0.05-0.9MPa (7-130Psi)
    • Proof Pressure: 1.5Mpa (215Psi)
    • Capacity of drain bowl: 90CC
    • Drain Type: Semi Auto Drain
    • Maximum Pressure: 1.0Mpa (145Psi)
    • Pressure Gauge: Pressure Gauge
    • Scale: Mpa
    • Temperature Range: -5-70°C (unfreeze)
    • Thread Type: PT
    • Type Code: Standard (0.9Mpa)
  14. MILWAUKEE VALVE Electrically Actuated Butterfly Valves
    Mulai

    Rp42.999.900

    MILWAUKEE VALVE Electrically Actuated Butterfly Valves
    Deskripsi:
    High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.
    atribut:
    • UNSPSC: 31251505
    • Body Material: Cast Iron
    • Brand & Series: Milwaukee Valve GLC23
    • Connection: Flange
    • Lug Dia.: 5/8-11
    • Max. Water Pressure (psi WOG): 150
    • Mount: Direct
    • Seat Material: EPDM
    • Voltage (V AC): 115
  15. Enerpac Hydraulic 4-Way Valve, Mfld. Mtd.
    Mulai

    Rp30.999.900

    Enerpac Hydraulic 4-Way Valve, Mfld. Mtd.
    Deskripsi:
    Product Lines : Workholding Tools- Directional control valves provide advance/hold/retract operation for use with single-acting cylinders- Pump mounted- Return line kit included with remote valves- For one or multiple cylinder operation. Pump flow is directed back to tank in the center position.
    atribut:
    • Valve Type: 4-Way, 3-Position, Tandem Center
    • Valve Function: Advance / Hold / Retract
    • Cylinder Compatability: Double-acting
    • Mounting Location: Pump
    • Valve Operation: Manual
  16. Non Brand Luer Stopcock
    Mulai

    Rp659.900

    Non Brand Luer Stopcock
    atribut:
    • Material: (Body) PC (polycarbonate), (valve) PE (polyethylene)
  17. WEBSTONE Manual Ball Valves (Stop Kran)
    Mulai

    Rp1.399.900

    WEBSTONE Manual Ball Valves (Stop Kran)
    Deskripsi:
    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust., 3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets., 3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: Brass
    • Body Material: Brass
    • Body Seal Material: PTFE
    • Body Style: 3-Way
    • Features: Adjustable Packing Glands; Forged Brass; Reversible handle allows draining from either side of valve
    • Handle Material: Stainless Steel with Vinyl Grip
    • Handle Type: Lever
    • Max. Pressure (psi CWP): 600
    • Port : Full
    • Seat Material: PTFE
    • Standards: ISO 9001
    • Stem Material: Brass
    • Stem Type: Blowout Proof
    • Temperature Range (°F): 100 to 350
    • Valve Structure: 2-Piece
  18. AEROQUIP Hydraulic Directional Control Valves
    Mulai

    Rp109.999.900

    AEROQUIP Hydraulic Directional Control Valves
    Deskripsi:
    Proportional directional control valves without feedback meter and divert fluid flow to a desired circuit in direct proportion to the valve's input voltage. These valves do not accommodate position monitoring.
    atribut:
    • UNSPSC: 40141608
    • Actuation Mechanism: Electrical
    • Body Material: Cast Iron
    • Includes Seals: Seals Included
    • Maximum Pressure (psi): 5075
    • Mounting: Subplate-Mounted
    • NFPA Size: D03
    • Number of Positions: Three Positions
    • Number of Ways: Four-Way
    • Port Connections: Tank
    • Seal Material: Fluorocarbon
    • Series: KDG4V
    • Voltage (V): 24 DC
Daftar Harga 3 way valve Terbaru October 2026
Apollo Manual Three-Way Ball ValveRp3.099.900
HONEYWELL Globe Valve 3 Way (Katup Globe)Rp12.999.900
OMRON Solid State Timer H3Y-2 (Pewaktu)Rp579.900
Max Electronic Lettering Machine (Mesin Pembuat Label/Huruf)Rp12.999.900
Onda Ball Valve 3 Way (Stop Kran)Rp189.900
Fitok Trunnion Ball Valve BFH Series (Fractional Size)Rp4.199.900
SAILING Ball Valve 3WayRp129.900
Non Brand Manual Ball ValveRp93.900
Kitz Cast Bronze Y Type Strainer Screwed EndsRp1.399.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)